- V130 Coupling Size
- Elastomeric Coupling
| Hub Length | 1 in |
| Volume | 0.295 CDM |
| Hub Type | TL Bushing |
| Hub Barrel O.D. | 3.11 in |
| Coupling Size | V130 |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Taper Lock |
| Hub Style | Taper-Lock Bushing (Metric BSW) |
| Series | Hubs |
| Hub Material | Steel |
| Weight | 1.367 LB |
| EAN or UPC | 793699254433 |

