Rexnord Corp.
V170HQD STEEL HUB
Steel Quick Disconnect V170/150 Elastomeric Spacer Hub
Item #101468258
- V170/150 Coupling Size
- Elastomeric Coupling
| Hub Style | Quick Disconnect Bushing |
| Coupling Type | Elastomeric |
| Coupling Size | V170/150 |
| Hub Length | 1.25 in |
| Hub Bore Fit | Quick Disconnect |
| Volume | 0.524 CDM |
| Series | Hubs |
| Hub Type | QD Bushing |
| Hub Material | Steel |
| Hub Barrel O.D. | 3.75 in |
| Weight | 2.249 LB |
| EAN or UPC | 793699255850 |
