- V170/150 Coupling Size
- Elastomeric Coupling
| Hub Material | Steel |
| No. of Keyways | 1 |
| Coupling Type | Elastomeric |
| No. of Set Screws | 1 |
| Hub Length | 2 in |
| Keyway Depth | 0.188 in |
| Coupling Size | V170/150 |
| Hub Shoulder Diameter | 3.63 in |
| Keyway Width | 0.375 in |
| Hub Type | Standard Bore |
| Hub Bore Fit | Clearance |
| Keyway Fit | Commercial |
| Series | Hubs |
| Volume | 0.524 CDM |
| Hub Straight Bore Diameter [Nom] | 1.625 in |
| Hub Style | Standard Bore |
| Hub Barrel O.D. | 3.75 in |
| Weight | 4.674 LB |
| EAN or UPC | 793699254099 |

