Skip to content Skip to navigation menu
Steel Clearance V170/150 Elastomeric Spacer Hub

V170HSB STL1 7/8

Steel Clearance V170/150 Elastomeric Spacer Hub
Item #101467901
  • V170/150 Coupling Size
  • Elastomeric Coupling
Steel Clearance V170/150 Elastomeric Spacer Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V170/150 Coupling Size
  • Elastomeric Coupling
No. of Keyways 1
Hub Type Standard Bore
Hub Material Steel
No. of Set Screws 1
Coupling Size V170/150
Keyway Depth 0.25 in
Hub Barrel O.D. 3.75 in
Coupling Type Elastomeric
Hub Straight Bore Diameter [Nom] 1.875 in
Hub Style Standard Bore
Keyway Fit Commercial
Keyway Width 0.5 in
Hub Shoulder Diameter 3.63 in
Hub Length 2 in
Volume 0.524 CDM
Series Hubs
Hub Bore Fit Clearance
Weight 4.321 LB
EAN or UPC 793699254105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison