- V170/150 Coupling Size
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Hub Style | Taper-Lock Bushing (HTL) |
| Hub Bore Fit | Taper Lock |
| Hub Barrel O.D. | 3.75 in |
| Hub Type | TL Bushing |
| Hub Length | 1 in |
| Series | Hubs |
| Volume | 0.524 CDM |
| Coupling Size | V170/150 |
| Hub Material | Steel |
| Weight | 1.984 LB |
| EAN or UPC | 793699254440 |

