- V190 Coupling Size
- Elastomeric Coupling
| Shoe Coating | Standard Coat |
| Coupling Type | Elastomeric |
| Series | Elements-Flexible |
| Element Material | Polyurethane |
| Coupling Style | Close Coupled |
| Volume | 5.244 CDM |
| Speed [Max] | 4600 rpm |
| Major Diameter of Coupling | 7.48 in, 190 mm |
| Continuous Torque Rating | 412 Nm, 3650 lb-in |
| Cap Screws | Metric Capscrews |
| Coupling Size | V190 |
| Weight | 3.87 LB |
| EAN or UPC | 793699252927 |

