- V190 Coupling Size
- Elastomeric Coupling
| Hub Straight Bore Dia. [Min] | 0.75 in, 19 mm |
| Hub Bore Fit | Rough Bore |
| Hub Length | 2.05 in |
| Hub Material | Steel |
| Volume | 0.819 CDM |
| Hub Type | Rough Bore |
| Hub Style | Rough Stock Bore |
| Coupling Type | Elastomeric |
| Hub Shoulder Diameter | 4.34 in |
| Series | Hubs |
| Coupling Size | V190 |
| Coupling Style | Elastomeric |
| Hub Straight Bore Dia. [Max] | 2.875 in, 75 mm |
| Hub Barrel O.D. | 4.62 in |
| Weight | 8.687 LB |
| EAN or UPC | 793699253726 |

