- V190 Coupling Size
- Elastomeric Coupling
| Hub Barrel O.D. | 4.62 in |
| Series | Hubs |
| Hub Type | Standard Bore |
| Coupling Size | V190 |
| Coupling Type | Elastomeric |
| Hub Style | Standard Bore |
| Volume | 0.819 CDM |
| Keyway Width | 0.5 in |
| Keyway Depth | 0.25 in |
| No. of Set Screws | 1 |
| Hub Bore Fit | Clearance |
| No. of Keyways | 1 |
| Hub Straight Bore Diameter [Nom] | 1.875 in |
| Keyway Fit | Commercial |
| Hub Shoulder Diameter | 4.34 in |
| Hub Length | 2.05 in |
| Hub Material | Steel |
| Weight | 7.229 LB |
| EAN or UPC | 793699254174 |

