- V190 Coupling Size
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Hub Material | Steel |
| Hub Bore Fit | Taper Lock |
| Volume | 0.819 CDM |
| Coupling Size | V190 |
| Hub Style | Taper-Lock Bushing (HTL) |
| Hub Barrel O.D. | 4.34 in |
| Hub Length | 1.25 in |
| Hub Type | TL Bushing |
| Series | Hubs |
| Weight | 3.88 LB |
| EAN or UPC | 793699254457 |

