- V215 Coupling Size
- Elastomeric Coupling
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 4.44 in |
| Hub Type | QD Bushing |
| Hub Bore Fit | Quick Disconnect |
| Series | Hubs |
| Hub Style | Quick Disconnect Bushing |
| Hub Length | 1.25 in |
| Coupling Size | V215 |
| Hub Material | Steel |
| Volume | 1.77 CDM |
| Weight | 5.38 LB |
| EAN or UPC | 793699254341 |

