- V215 Coupling Size
- Elastomeric Coupling
| Coupling Size | V215 |
| Hub Type | Rough Bore |
| Hub Straight Bore Dia. [Max] | 3.125 in, 80 mm |
| Series | Hubs |
| Hub Length | 2.5 in |
| Hub Straight Bore Dia. [Min] | 0.75 in, 19 mm |
| Hub Bore Fit | Rough Bore |
| Coupling Style | Elastomeric |
| Hub Shoulder Diameter | 4.44 in |
| Hub Barrel O.D. | 5.5 in |
| Volume | 1.77 CDM |
| Hub Style | Rough Stock Bore |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Weight | 13.274 LB |
| EAN or UPC | 793699253733 |

