- V215 Coupling Size
- Elastomeric Coupling
| Hub Barrel O.D. | 5.5 in |
| Keyway Fit | Commercial |
| Hub Type | Standard Bore |
| Coupling Type | Elastomeric |
| Coupling Size | V215 |
| Hub Material | Steel |
| Hub Shoulder Diameter | 4.44 in |
| Keyway Depth | 0.313 in |
| Hub Length | 2.5 in |
| Keyway Width | 0.625 in |
| Hub Style | Standard Bore |
| Hub Straight Bore Diameter [Nom] | 2.375 in |
| Series | Hubs |
| No. of Set Screws | 1 |
| Hub Bore Fit | Clearance |
| Volume | 1.77 CDM |
| No. of Keyways | 1 |
| Weight | 5.38 LB |
| EAN or UPC | 793699254259 |

