- V215 Coupling Size
- Elastomeric Coupling
| Hub Material | Steel |
| Hub Bore Fit | Taper Lock |
| Hub Barrel O.D. | 4.44 in |
| Hub Style | Taper-Lock Bushing (HTL) |
| Volume | 1.77 CDM |
| Coupling Type | Elastomeric |
| Hub Length | 1.75 in |
| Series | Hubs |
| Hub Type | TL Bushing |
| Coupling Size | V215 |
| Weight | 7.497 LB |
| EAN or UPC | 793699254464 |

