- V245 Coupling Size
- Elastomeric Coupling
| Coupling Size | V245 |
| Coupling Type | Elastomeric |
| Major Diameter of Coupling | 9.65 in, 245 mm |
| Cap Screws | Metric Capscrews |
| Volume | 7.964 CDM |
| Series | Elements-Flexible |
| Element Material | Polyurethane |
| Coupling Style | Close Coupled |
| Shoe Coating | Standard Coat |
| Continuous Torque Rating | 938 Nm, 8300 lb-in |
| Speed [Max] | 4100 rpm |
| Weight | 7.249 LB |
| EAN or UPC | 793699252941 |

