- V245 Coupling Size
- Elastomeric Coupling
| Hub Material | Steel |
| Hub Type | QD Bushing |
| Hub Barrel O.D. | 5.7 in |
| Coupling Type | Elastomeric |
| Series | Hubs |
| Hub Length | 1.63 in |
| Volume | 2.409 CDM |
| Hub Bore Fit | Quick Disconnect |
| Coupling Size | V245 |
| Hub Style | Quick Disconnect Bushing |
| Weight | 9.04 LB |
| EAN or UPC | 793699254358 |

