- V245 Coupling Size
- Elastomeric Coupling
| Hub Length | 2 in |
| Hub Style | Taper-Lock Bushing (HTL) |
| Series | Hubs |
| Coupling Size | V245 |
| Hub Barrel O.D. | 5.7 in |
| Hub Type | TL Bushing |
| Volume | 2.409 CDM |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Taper Lock |
| Weight | 29.793 LB |
| EAN or UPC | 793699254471 |

