- V290 Coupling Size
- Elastomeric Coupling
| Coupling Size | V290 |
| Hub Style | Quick Disconnect Bushing |
| Coupling Type | Elastomeric |
| Volume | 3.982 CDM |
| Hub Barrel O.D. | 6.5 in |
| Hub Material | Steel |
| Hub Length | 2.5 in |
| Series | Hubs |
| Hub Bore Fit | Quick Disconnect |
| Hub Type | QD Bushing |
| Weight | 48.872 LB |
| EAN or UPC | 793699254365 |

