- V365 Coupling Size
- Elastomeric Coupling
| Coupling Size | V365 |
| Element Material | Polyurethane |
| Series | Elements-Flexible |
| Coupling Style | Close Coupled |
| Volume | 0.295 Hectoliter |
| Shoe Coating | Standard Coat |
| Continuous Torque Rating | 3200 Nm, 28320 lb-in |
| Speed [Max] | 3600 rpm |
| Major Diameter of Coupling | 14.37 in, 365 mm |
| Coupling Type | Elastomeric |
| Cap Screws | Metric Capscrews |
| Weight | 23.1 LB |
| EAN or UPC | 793699480207 |
-
Prop 65


