- V365 Coupling Size
- Elastomeric Coupling
| Coupling Size | V365 |
| Hub Barrel O.D. | 7.25 in |
| Hub Type | TL Bushing |
| Hub Bore Fit | Taper Lock |
| Series | Hubs |
| Hub Material | Steel |
| Hub Length | 3.53 in |
| Coupling Type | Elastomeric |
| Hub Style | Taper-Lock Bushing (HTL) |
| Volume | 0.283 Hectoliter |
| Weight | 48.0 LB |
| EAN or UPC | 793699493719 |
-
Prop 65


