Rexnord Corp.
V365M HTL3535BSW
Steel Taper Lock V365M Elastomeric Spacer Hub
Item #101967853
-
Prop 65
- V365M Coupling Size
- Elastomeric Coupling
| Coupling Size | V365M |
| Hub Type | TL Bushing |
| Hub Style | Taper-Lock Bushing (Metric BSW) |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Series | Hubs |
| Volume | 0.283 Hectoliter |
| Hub Length | 3.53 in |
| Hub Barrel O.D. | 7.25 in |
| Hub Bore Fit | Taper Lock |
| Weight | 48.0 LB |
| EAN or UPC | 793699493696 |
-
Prop 65

