- V425 Coupling Size
- Elastomeric Coupling
| Coupling Size | V425 |
| Volume | 14.158 CDM |
| Hub Barrel O.D. | 9.5 in |
| Hub Material | Steel |
| Hub Bore Fit | Taper Lock |
| Hub Length | 4 in |
| Hub Style | Taper-Lock Bushing (HTL) |
| Hub Type | TL Bushing |
| Coupling Type | Elastomeric |
| Series | Hubs |
| Weight | 46.0 LB |
| EAN or UPC | 793699493757 |
-
Prop 65


