- V460 Coupling Size
- Elastomeric Coupling
| Coupling Size | V460 |
| Hub Style | Taper-Lock Bushing (HTL) |
| Series | Hubs |
| Hub Barrel O.D. | 10 in |
| Hub Material | Steel |
| Volume | 14.158 CDM |
| Coupling Type | Elastomeric |
| Hub Type | TL Bushing |
| Hub Length | 4.5 in |
| Hub Bore Fit | Taper Lock |
| Weight | 65.0 LB |
| EAN or UPC | 793699493795 |
-
Prop 65


