Rexnord Corp.
V460M HTL4545BSW
Steel Taper Lock V460M Elastomeric Spacer Hub
Item #101964173
-
Prop 65
- V460M Coupling Size
- Elastomeric Coupling
| Coupling Size | V460M |
| Hub Barrel O.D. | 10 in |
| Coupling Type | Elastomeric |
| Hub Bore Fit | Taper Lock |
| Volume | 14.158 CDM |
| Hub Material | Steel |
| Series | Hubs |
| Hub Length | 4.5 in |
| Hub Style | Taper-Lock Bushing (Metric BSW) |
| Hub Type | TL Bushing |
| Weight | 65.0 LB |
| EAN or UPC | 793699493771 |
-
Prop 65

