- VS110 Coupling Size
- Elastomeric Coupling
| Major Diameter of Coupling | 4.33 in, 110 mm |
| Series | Elements-Flexible |
| Coupling Style | Spacer |
| Element Material | Polyurethane |
| Continuous Torque Rating | 62 Nm, 550 lb-in |
| Coupling Size | VS110 |
| Volume | 2.098 CDM |
| Coupling Type | Elastomeric |
| Cap Screws | Metric Capscrews |
| Shoe Coating | Standard Coat |
| Speed [Max] | 5400 rpm |
| Weight | 1.609 LB |
| EAN or UPC | 793699249811 |

