- VS130 Coupling Size
- Elastomeric Coupling
| Coupling Style | Spacer |
| Continuous Torque Rating | 164 Nm, 1450 lb-in |
| Volume | 4.719 CDM |
| Series | Elements-Flexible |
| Speed [Max] | 5100 rpm |
| Major Diameter of Coupling | 5.08 in, 129 mm |
| Element Material | Polyurethane |
| Coupling Size | VS130 |
| Coupling Type | Elastomeric |
| Cap Screws | Metric Capscrews |
| Shoe Coating | Standard Coat |
| Weight | 2.369 LB |
| EAN or UPC | 793699252972 |

