- VS170 Coupling Size
- Elastomeric Coupling
| Coupling Style | Spacer |
| Coupling Size | VS170 |
| Shoe Coating | Standard Coat |
| Cap Screws | Metric Capscrews |
| Element Material | Polyurethane |
| Volume | 0.283 Hectoliter |
| Speed [Max] | 4800 rpm |
| Series | Elements-Flexible |
| Major Diameter of Coupling | 6.61 in, 170 mm |
| Continuous Torque Rating | 308 Nm, 2725 lb-in |
| Coupling Type | Elastomeric |
| Weight | 4.53 LB |
| EAN or UPC | 793699252989 |

