- VS215 Coupling Size
- Elastomeric Coupling
| Speed [Max] | 4300 rpm |
| Shoe Coating | Standard Coat |
| Coupling Type | Elastomeric |
| Element Material | Polyurethane |
| Cap Screws | Metric Capscrews |
| Coupling Style | Spacer |
| Volume | 13.274 CDM |
| Continuous Torque Rating | 662 Nm, 5858 lb-in |
| Major Diameter of Coupling | 8.39 in, 213 mm |
| Coupling Size | VS215 |
| Series | Elements-Flexible |
| Weight | 8.972 LB |
| EAN or UPC | 793699253009 |

