- Lockwasher
description
- W13 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Diameter Over Tangs | 3 37/64 in |
| Locknut Series | AN Series, N Series |
| Shaft Dia. | 65 mm |
| Lockwasher Series | W Series |
| Material | Steel |
| Thickness | 0.063 in |
| Weight | 0.5 LB |
| EAN or UPC | 662327151492 |
-
Prop 65


