- Steel Lockwasher
- W Series
- 65 mm Shaft Diameter
- 0.0630" Thick
| Material | Steel |
| Diameter Over Tangs | 3 37/64 in |
| Shaft Dia. | 65 mm |
| Lockwasher Series | W Series |
| Thickness | 0.063 in |
| Locknut Series | AN Series, N Series |
| Weight | 0.06 LB |
-
Prop 65
| Material | Steel |
| Diameter Over Tangs | 3 37/64 in |
| Shaft Dia. | 65 mm |
| Lockwasher Series | W Series |
| Thickness | 0.063 in |
| Locknut Series | AN Series, N Series |
| Weight | 0.06 LB |
Prop 65