- Lockwasher
description
- W20 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Locknut Series | AN Series, N Series |
| Material | Steel |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 5 1/2 in |
| Shaft Dia. | 100 mm |
| Thickness | 0.094 in |
| Weight | 0.1 LB |
| EAN or UPC | 662327151638 |
-
Prop 65


