- Steel Lockwasher
- W Series
- 100 mm Shaft Diameter
- 0.0940" Thick
| Diameter Over Tangs | 5 1/2 in |
| Shaft Dia. | 100 mm |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Thickness | 0.094 in |
| Weight | 0.24 LB |
-
Prop 65
| Diameter Over Tangs | 5 1/2 in |
| Shaft Dia. | 100 mm |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Thickness | 0.094 in |
| Weight | 0.24 LB |
Prop 65