- 6 in Chain Pitch
- Steel Material
| Pin Overall Length | 12.13 in |
| Pin Diameter | 0.88 in |
| Roller Width | N/A |
| Chain Series | WDH120 |
| Rated Working Load | 15000 lb/ft |
| Chain Construction | Wide Series Welded Steel Conveyor Chain |
| Material | Steel |
| Sidebar Thickness | 0.5 in |
| Package Type | 10 Foot Box |
| Roller Dia. | N/A |
| Sidebar Height | 2 in |
| Thickness | 2 in |
| Overall Width | 12.1 in |
| Chain Pitch | 6 in |
| Link Plates Thickness | 1/2 in |
| Pin Material | Steel |
| Type | N/A |
| Weight | 21.0 LB |
| EAN or UPC | 698210857325 |

