- 2.609 in Chain Pitch
- Steel Material
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Overall Width | 2.98 in |
| Material | Steel |
| Link Plates Thickness | 1/4 in |
| Type | N/A |
| Chain Pitch | 2.609 in |
| Sidebar Height | 1.13 in |
| Thickness | 1.13 in |
| Chain Series | WH78 |
| Pin Overall Length | 3.06 in |
| Pin Diameter | 1/2 in |
| Pin Material | Steel |
| Roller Dia. | N/A |
| Roller Width | N/A |
| Rated Working Load | 3500 lb/ft |
| Package Type | 10 Foot Box |
| Sidebar Thickness | 0.25 in |
| Weight | 4.2 LB |
| EAN or UPC | 698210642969 |

