- 3.075 in Chain Pitch
- Steel Material
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Roller Dia. | N/A |
| Chain Pitch | 3.075 in |
| Material | Steel |
| Pin Overall Length | 3.38 in |
| Chain Series | WH82 |
| Sidebar Height | 1.25 in |
| Thickness | 1.25 in |
| Roller Width | N/A |
| Pin Material | Steel |
| Link Plates Thickness | 1/4 in |
| Type | N/A |
| Rated Working Load | 4400 lb/ft |
| Overall Width | 3.25 in |
| Package Type | 10 Foot Box |
| Pin Diameter | 1 1/4 in |
| Sidebar Thickness | 0.25 in |
| Weight | 5.498 LB |
| EAN or UPC | 698210878894 |

