- MatTop Chain
- 4705 Chain Series
- Straight Running, Solid Top Type
- 1 1/2 in Chain Pitch
- 12 in Module Width
| Type | Straight Running, Solid Top |
| Chain Pitch | 1.5 in |
| Straight or Side-Flex | Straight Running |
| Rod Material | Acetal |
| Color | White |
| Module Width | 12 in |
| Low Friction | No |
| Chain Material | WHT |
| Surface Type | Solid Top |
| Series | Straight Running |
| Chain Series | 4705 |
| High Temperatures | Yes |
| Chain Width | 12 in, 304.8 mm |
| Pin Material | Acetal |
| Material | High Temperature |
| Weight | 1.26 LB |
| EAN or UPC | 793699345391 |
-
Prop 65


