Skip to content Skip to navigation menu
5960 Series MatTop Chain

WHT5966-18

5960 Series MatTop Chain
Item #101592562
  • MatTop Chain
  • 5966 Chain Series
  • Straight Running, Perforated Top Type
  • 1 1/2 in Chain Pitch
  • 18 in Module Width
  • High Temperature Material
+ Show More + Show Less
5960 Series MatTop Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • MatTop Chain
  • 5966 Chain Series
  • Straight Running, Perforated Top Type
  • 1 1/2 in Chain Pitch
  • 18 in Module Width

description

  • Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
Chain Series 5966
Open Area 30.9 %
Rod Material Polypropylene
Link Plates Thickness 1/2 in
Series Straight Running
Chain Pitch 1.5 in
Module Width 18 in
Chain Material WHT
Surface Type Perforated Top
Pin Material Polypropylene
Material High Temperature
Type Straight Running, Perforated Top
Low Friction No
Chain Width 18 in, 457.2 mm
Thickness 0.5 in
Straight or Side-Flex Straight Running
Color White
High Temperatures Yes
Support Area Percent 69.1 %
Weight 1.5 LB
EAN or UPC 793699441635
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison