- MatTop Chain
- 5996 Chain Series
- Straight Running, Perforated Top Type
- 2 1/4 in Chain Pitch
- 12 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Pin Material | Polypropylene |
| Chain Material | WHT |
| Low Friction | No |
| Link Plates Thickness | 1/4 in |
| Straight or Side-Flex | Straight Running |
| Chain Pitch | 2.25 in |
| Module Width | 12 in |
| Material | High Temperature |
| Chain Width | 12 in, 304.8 mm |
| High Temperatures | Yes |
| Chain Series | 5996 |
| Support Area Percent | 77.7 % |
| Surface Type | Perforated Top |
| Color | White |
| Rod Material | Polypropylene |
| Type | Straight Running, Perforated Top |
| Series | Straight Running |
| Thickness | 0.97 in |
| Open Area | 22.3 % |
| Weight | 1.7 LB |
| EAN or UPC | 793699440850 |
-
Prop 65


