- MatTop Chain
- 5996 Chain Series
- Straight Running, Perforated Top Type
- 2 1/4 in Chain Pitch
- 18 in Module Width
| Rod Material | Polypropylene |
| Straight or Side-Flex | Straight Running |
| Low Friction | No |
| Material | High Temperature |
| Type | Straight Running, Perforated Top |
| Chain Width | 18 in, 457.2 mm |
| Chain Series | 5996 |
| Chain Material | WHT |
| Color | White |
| Surface Type | Perforated Top |
| Module Width | 18 in |
| High Temperatures | Yes |
| Chain Pitch | 2.25 in |
| Pin Material | Polypropylene |
| Series | Straight Running |
| Weight | 2.55 LB |
| EAN or UPC | 793699441017 |
-
Prop 65


