- MatTop Chain
- 5996 Chain Series
- Straight Running, Perforated Top Type
- 2 1/4 in Chain Pitch
- 24 in Module Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
| Thickness | 0.97 in |
| Type | Straight Running, Perforated Top |
| Chain Material | WHT |
| Pin Material | Polypropylene |
| Chain Pitch | 2.25 in |
| Support Area Percent | 77.7 % |
| Surface Type | Perforated Top |
| Open Area | 22.3 % |
| Link Plates Thickness | 1/4 in |
| Straight or Side-Flex | Straight Running |
| Material | High Temperature |
| Color | White |
| High Temperatures | Yes |
| Chain Series | 5996 |
| Series | Straight Running |
| Module Width | 24 in |
| Chain Width | 24 in, 609.6 mm |
| Low Friction | No |
| Rod Material | Polypropylene |
| Weight | 3.4 LB |
| EAN or UPC | 793699265002 |
-
Prop 65


