- MatTop Chain
- 6085 Chain Series
- Straight Running, Solid Top Type
- 2 in Chain Pitch
- 24 in Module Width
| Module Width | 24 in |
| Straight or Side-Flex | Straight Running |
| Series | Straight Running |
| Chain Series | 6085 |
| High Temperatures | Yes |
| Surface Type | Solid Top |
| Chain Width | 24 in, 609.6 mm |
| Type | Straight Running, Solid Top |
| Pin Material | Polyester |
| Chain Material | WHT |
| Material | High Temperature |
| Chain Pitch | 2 in |
| Low Friction | No |
| Rod Material | Polyester |
| Color | White |
| Weight | 4.5 LB |
| EAN or UPC | 793699437416 |
-
Prop 65


