- MatTop Chain
- 6938 Chain Series
- Straight Running, Open Area Type
- 3/4 in Chain Pitch
- 12 in Module Width
| Chain Pitch | 0.75 in |
| Pin Material | Polypropylene |
| Material | High Temperature |
| Low Friction | No |
| Module Width | 12 in |
| Color | White |
| Type | Straight Running, Open Area |
| High Temperatures | Yes |
| Chain Series | 6938 |
| Weight | 0.75 LB |
| EAN or UPC | 793699262797 |
-
Prop 65


