- MatTop Chain
- 6938 Chain Series
- Straight Running, Open Area Type
- 3/4 in Chain Pitch
- 6 in Module Width
| Material | High Temperature |
| Chain Material | WHT |
| Pin Material | Polypropylene |
| Rod Material | Polypropylene |
| Type | Straight Running, Open Area |
| Chain Pitch | 0.75 in |
| Series | Straight Running |
| Surface Type | Open Area |
| Module Width | 6 in |
| Low Friction | No |
| Chain Series | 6938 |
| High Temperatures | Yes |
| Chain Width | 6 in, 152.4 mm |
| Straight or Side-Flex | Straight Running |
| Color | White |
| Weight | 0.375 LB |
| EAN or UPC | 793699444223 |
-
Prop 65


