Skip to content Skip to navigation menu
8500 Series MatTop Chain

WHT8505-18

8500 Series MatTop Chain
Item #101855952
  • MatTop Chain
  • 8505 Chain Series
  • Straight Running, Solid Top Type
  • 3/4 in Chain Pitch
  • 18 in Module Width
  • High Temperature Material
+ Show More + Show Less
8500 Series MatTop Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • MatTop Chain
  • 8505 Chain Series
  • Straight Running, Solid Top Type
  • 3/4 in Chain Pitch
  • 18 in Module Width
Color White
Chain Material WHT
Straight or Side-Flex Straight Running
Pin Material Polypropylene
Chain Series 8505
Surface Type Solid Top
Type Straight Running, Solid Top
Series Straight Running
Chain Pitch 0.75 in
Module Width 18 in
Material High Temperature
Chain Width 18 in, 457.2 mm
Low Friction No
High Temperatures Yes
Rod Material Polypropylene
Weight 1.797 LB
EAN or UPC 793699348514
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison