- 4 in Chain Pitch
- Steel Material
| Material | Steel |
| Rated Working Load | 7350 lb/ft |
| Overall Width | 4.18 in |
| Chain Construction | Welded Steel |
| Link Plates Thickness | 0.38 in |
| Chain Pitch | 4 in |
| Package Type | 10 Foot Box |
| Chain Series | WHX124 |
| Pin Material | Steel |
| Sidebar Thickness | 0.38 in |
| Roller Width | N/A |
| Sidebar Height | 1.5 in |
| Pin Overall Length | 4.31 in |
| Type | N/A |
| Roller Dia. | N/A |
| Pin Diameter | 3/4 in |
| Thickness | 1.5 in |
| Weight | 7.883 LB |
| EAN or UPC | 698210889418 |

