- 6.05 in Chain Pitch
- Steel Material
| Chain Series | WHX132 |
| Thickness | 2 in |
| Material | Steel |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Roller Width | N/A |
| Pin Diameter | 1 in |
| Type | N/A |
| Roller Dia. | N/A |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Chain Pitch | 6.05 in |
| Sidebar Height | 2 in |
| Overall Width | 6.31 in |
| Link Plates Thickness | 1/2 in |
| Rated Working Load | 15000 lb/ft |
| Sidebar Thickness | 0.5 in |
| Pin Overall Length | 6.31 in |
| Weight | 100.0 LB |
| EAN or UPC | 698210698522 |
-
Prop 65


