- 6.05 in Chain Pitch
- Steel Material
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Roller Dia. | N/A |
| Sidebar Height | 2.5 in |
| Type | N/A |
| Rated Working Load | 17500 lb/ft |
| Thickness | 2.5 in |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.56 in |
| Pin Diameter | 1.13 in |
| Chain Pitch | 6.05 in |
| Sidebar Thickness | 0.56 in |
| Material | Steel |
| Overall Width | 6.48 in |
| Pin Material | Steel |
| Chain Series | WHX155 |
| Roller Width | N/A |
| Pin Overall Length | 6.63 in |
| Weight | 18.999 LB |
| EAN or UPC | 698210822361 |

