- 6.031 in Chain Pitch
- Steel Material
| Rated Working Load | 17851 lb/ft |
| Sidebar Height | 2 in |
| Material | Steel |
| Ultimate Strength [Min] | 125000 lb |
| Overall Width | 3.03 in |
| Chain Pitch | 6.031 in |
| Weight | 4.45 LB |
| EAN or UPC | 662327152536 |
| Rated Working Load | 17851 lb/ft |
| Sidebar Height | 2 in |
| Material | Steel |
| Ultimate Strength [Min] | 125000 lb |
| Overall Width | 3.03 in |
| Chain Pitch | 6.031 in |
| Weight | 4.45 LB |
| EAN or UPC | 662327152536 |