- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 3/4 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Vibration Frequency Fundamental Train | 0.0069 cps |
| Retainer Type | Engineered Polymer |
| Bearing Type | Spherical Roller |
| Vibration Frequency Inner Ring Defect | 0.1361 cps |
| Size Code | 5 |
| Radial Dynamic Load Capacity | 27820 lb |
| Shaft Dia. | 1.75 in |
| Static Load Rating | 28700 lb |
| Lubrication Type | Preservative Only - No Grease |
| RPM [Max] | 4450 rpm |
| Special Lube Percent | 0% Fill |
| Locking Device | Single Setscrew Locking Collar |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.0972 cps |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0466 cps |
| Weight | 9.4 LB |
| EAN or UPC | 698210863678 |
-
Prop 65


