- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Roller Spin | 0.0606 cps |
| Shaft Dia. | 2.1875 in |
| Shaft Locking | Single Set Collar |
| Bearing Type | Spherical Roller |
| Static Load Rating | 44400 lb |
| Radial Dynamic Load Capacity | 36370 lb |
| Lubrication Type | Preservative Only - No Grease |
| Housing Material | Cast Iron |
| RPM [Max] | 3650 rpm |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.1377 cps |
| Locking Device | Single Setscrew Locking Collar |
| Vibration Frequency Fundamental Train | 0.0072 cps |
| Special Lube Percent | 0% Fill |
| Bearing Design | Fixed |
| Vibration Frequency Inner Ring Defect | 0.1790 cps |
| Size Code | 7 |
| Retainer Type | Engineered Polymer |
| Flange Type | 2-Bolt Flange |
| Primary Seal | Steel Clearance Seal |
| Weight | 12.9 LB |
| EAN or UPC | 698210018030 |
-
Prop 65


