Skip to content Skip to navigation menu
ZA Series Roller Bearing Cast Iron Pillow Block

ZA2207

ZA Series Roller Bearing Cast Iron Pillow Block
Item #100739095
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 7/16 in Shaft Diameter
  • 2 3/4 in Center Line To Base Dimension
  • 7 1/8 in Bolt Hole Spacing
ZA Series Roller Bearing Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Spherical Roller Bearing Bearing Type
  • Solid Pillow Block
  • 2 7/16 in Shaft Diameter
  • 2 3/4 in Center Line To Base Dimension
  • 7 1/8 in Bolt Hole Spacing

features

  • Easy bearing clearance: can be field adjusted to meet application needs
  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • For extra protection under severe conditions, auxiliary caps are also available
Bolt Hole Length 1 in
Vibration Frequency Outer Ring Defect 0.1376 cps
Grease Fitting Size 1/8 NPT
Bearing Type Spherical Roller
Collar Extension 7/8 in
Vibration Frequency Roller Spin 0.0607 cps
Temperature Range [Min] -20 °F
Bolt Size 5/8 in
Pillow Block Type Thru-Bolt
Mounting Pad Width 2 11/16 in
Mounting Bolt Hole Slot Length 1 in
Volume 1.206 GLL
Retainer Type Engineered Polymer
Lubrication Type Exxon Ronex MP Std
Vibration Frequency Inner Ring Defect 0.1791 cps
Setscrew Torque 680 in-lbs
Vibration Frequency Fundamental Train 0.0072 cps
Housing Construction 1 Piece
Distance Between Bolt Holes 7 1/8 in
Temperature [Max] 225 °F
Lubrication Exxon Ronex MP
Center Line to Base Dimension [Min] 2 3/4 in
RPM [Max] 3300 rpm
Bore Length 3 1/2 in
Threaded Cover Kit TC8
Housing Coating Powder Coated
Size Code 8
Bolt Holes 2
Primary Seal Steel Clearance Seal
Radial Dynamic Load Capacity 43240 lb
Flange Type 2-Bolt Flange
Base Length 9 1/8 in
Insert Type Steel Insert
Base Height 1 5/8 in
Housing Height 5 1/2 in
Bolt Hole Spacing 7 1/8 in
Handle / Housing Material Cast Iron
Inner Ring Hub Diameter 2 29/32 in
Locking Collar O.D. 3 9/16 in
Inch/Metric Inch Bore
Mounting Bolt Size 5/8 in
Series 2000
Microlock Kit ML3
Seal Type Clearance Seals
Shaft Dia. 2.4375 in
Seal Kit ZS8
Mounted Unit Duty Normal-Duty
Base Width 2 11/16 in
Length Through Bore 3 1/2 in
Mounting Pad Length 9 1/8 in
Locking Device Single Setscrew Locking Collar
Bolt Hole Size 1 in
Bearing Design Fixed
Mounting Pad Height 1 5/8 in
Mounted Clearance C3 Standard
Base to Centerline Height 2 3/4 in
Housing Material Cast Iron
Shaft Locking Single Set Collar
Temperature Range [Max] 200 °F 225 °F
Static Load Rating 53500 lb
End Type Open End
Weight 16.586 LB
EAN or UPC 698210160609
NSN Number 3130-00-151-9667
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison